- LM508700 Series Single Cone
- 2.3622" Straight Bore
- 0.9450" Wide
- 0.200" Maximum Shaft Fillet Radius
- Precision Grade
| Enclosure | Open |
| I.D. | 2.3622 in |
| Shaft Fillet Radius [Max] | 0.200 in |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Cup Width | N/A |
| Cone Type | Single Cone |
| Tolerance | Precision |
| Material | Steel |
| Origin | Cones |
| Cone Width | 0.945 in |
| Bore Type | Round Bore |
| Series | LM508700 |
| Weight | 0.951 LB |
| EAN or UPC | 53893628462 |

