- Tapered Roller Bearing Set
- 2.1654" ID x 3.543" OD x 0.9055" Wide
- Class 2 (Standard)
| I.D. | 2.1654 in |
| Static Load Rating [Max] | 27600 lbf |
| O.D. | 3.543 in |
| Cone Width | 0.9055 in |
| Assembly | TS |
| Cup Width | 0.7283 in |
| K Factor | 1.45 |
| Series | LM506800 |
| Housing Fillet Radius [Max] | 0.02 in |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| End Play | 0.006 in |
| One-Row Radial Rating C90 | 4960 lbf |
| Housing Shoulder Diameter | 3.39 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Weight | 2.566 LB |
| EAN or UPC | 53893626581 |

