- Series LM503300 Single Cup
- 3.346" OD x 0.5512" Wide
- 0.010" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| Tolerance | Standard |
| K Factor | 1.453261 |
| Material | Steel |
| Origin | Cups |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| O.D. | 3.346 in |
| Housing Fillet Radius [Max] | 0.01 in |
| O.D. Type | Straight |
| Radial Rating | 3068.1 lbf |
| Series | LM503300 |
| I.D. | N/A |
| Cup Width | 0.5512 in |
| Cup Type | Single Cup |
| Weight | 0.555 LB |
| EAN or UPC | 53893625621 |

