- LM104900 Series Single Cone
- 1.9685" Straight Bore
- 0.8470" Wide
- 0.120" Maximum Shaft Fillet Radius
- Precision Grade
| Bore Type | Round Bore |
| Origin | Cones |
| Cup Width | N/A |
| Tolerance | Precision |
| Cone Width | 0.847 in |
| Material | Steel |
| Enclosure | Open |
| I.D. | 1.9685 in |
| Series | LM104900 |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.120 in |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Weight | 0.68 LB |
| EAN or UPC | 53893469577 |

