- Tapered Roller Bearing
- 50 mm Inside Diameter
- 21.5 mm Cone Width
| Cone Width | 4 in |
| Tolerance | Class 2 (Standard) |
| Rows of Balls | Single |
| Inch/Metric | Inch |
| I.D. | 13 5/8 in |
| Bearing Type | Cone |
| Weight | 0.65 LB |
| EAN or UPC | 53893469584 |
| Cone Width | 4 in |
| Tolerance | Class 2 (Standard) |
| Rows of Balls | Single |
| Inch/Metric | Inch |
| I.D. | 13 5/8 in |
| Bearing Type | Cone |
| Weight | 0.65 LB |
| EAN or UPC | 53893469584 |