- L730600 Series Single Cone
- 5.9055" Straight Bore
- 1 1/8" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 5.9055 in |
| Cone Width | 1 1/8 in |
| Origin | Cones |
| O.D. | N/A |
| Cone Type | Single Cone |
| Series | L730600 |
| Radial Rating | 10452.9 lbf |
| Cup Width | N/A |
| Enclosure | Open |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Material | Steel |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.130 in |
| K Factor | 1.27367 |
| Weight | 4.173 LB |
| EAN or UPC | 53893798660 |

