
- Series L730600 Single Cup
- 8.071" OD x 0.8440" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
Series | L730600 |
Tolerance | Standard |
Enclosure | N/A |
Housing Fillet Radius [Max] | 0.13 in |
Cup Type | Single Cup |
I.D. | N/A |
Bearing Type | Single Cup |
Material | Steel |
O.D. Type | Straight |
Origin | Cups |
Cup Width | 0.844 in |
O.D. | 8.071 in |
Cone Width | N/A |
K Factor | 1.27367 |
Radial Rating | 10452.9 lbf |
Weight | 1.976 LB |
EAN or UPC | 53893799131 |
