- Series L730600 Single Cup
- 8.071" OD x 0.8440" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| Origin | Cups |
| Tolerance | Precision |
| O.D. | 8.071 in |
| Cone Width | N/A |
| Enclosure | N/A |
| Series | L730600 |
| Material | Steel |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Cup Width | 0.844 in |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Single Cup |
| Weight | 1.976 LB |
| EAN or UPC | 53893672878 |

