- L69300 Series Single Cone
- 1.4961" Straight Bore
- 0.7480" Wide
- 0.080" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Cone Width | 0.748 in |
| I.D. | 1.4961 in |
| Cup Width | N/A |
| O.D. | N/A |
| K Factor | 1.404131 |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.080 in |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Radial Rating | 2321.8 lbf |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Series | L69300 |
| Material | Steel |
| Weight | 0.317 LB |
| EAN or UPC | 53893379661 |

