- L68100 Series Single Cone
- 1.3780" Straight Bore
- 0.7270" Wide
- 0.080" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 2071.9 lbf |
| Material | Steel |
| Series | L68100 |
| I.D. | 1.378 in |
| Cup Width | N/A |
| K Factor | 1.404131 |
| Shaft Fillet Radius [Max] | 0.080 in |
| Tolerance | Standard |
| O.D. | N/A |
| Origin | Cones |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| Enclosure | Open |
| Cone Width | 0.727 in |
| Bore Type | Round Bore |
| Weight | 0.29 LB |
| EAN or UPC | 53893378008 |

