- Tapered Roller Bearing
- 120 mm Inside Diameter
- 165 mm Outside Diameter
- 21.433 mm Cone Width
| O.D. | 165 mm |
| Tolerance | Class 2 (Pinion) |
| Inside Dia. | 120 mm |
| Rows of Balls | Single |
| Outside Dia. | 165 mm |
| Bearing Type | Assembly, Cone |
| I.D. | 2 3/8 in |
| Cone Width | 1 13/16 in |
| Inch/Metric | Inch, Metric |
| Cup Width | 16.67 mm |
| Weight | 3.17 LB |
| EAN or UPC | 53893081267 |

