- Tapered Roller Bearing Set
- 36.6142" ID x 41.732" OD x 3.622" Wide
- Class 2 (Standard)
| O.D. | 41.732 in |
| Static Load Rating [Max] | 2.1e+006 lbf |
| Shaft Fillet Radius [Max] | 0.130 in |
| Cup Width | 2.9921 in |
| I.D. | 36.6142 in |
| Housing Shoulder Diameter | 40.94 in |
| Assembly | TS |
| K Factor | 1.76 |
| Cone Width | 3.5433 in |
| Series | L286900 |
| One-Row Radial Rating C90 | 142000 lbf |
| Housing Fillet Radius [Max] | 0.13 in |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Weight | 263.08 LB |
| EAN or UPC | 53893588551 |

