
- L26700 Series Single Cone
- 1.2598" Straight Bore
- 0.5910" Wide
- Standard Tolerance
Bore Type | Round Bore |
O.D. | N/A |
Series | L26700 |
Bearing Type | Single Cone |
Radial Rating | 1657.6 lbf |
Cup Width | N/A |
Cone Type | Single Cone |
Tolerance | Standard |
Material | Steel |
Enclosure | Open |
Shaft Fillet Radius [Max] | N/A |
K Factor | 1.75647 |
Cone Width | 0.591 in |
Origin | Cones |
I.D. | 1.2598 in |
Weight | 0.193 LB |
EAN or UPC | 53893223490 |
