- HM807000 Series Single Cone
- 1.9685" Straight Bore
- 1.4170" Wide
- 0.120" Maximum Shaft Fillet Radius
- Precision Grade
| Cup Width | N/A |
| Cone Width | 1.417 in |
| Enclosure | Open |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| O.D. | N/A |
| Cone Type | Single Cone |
| Series | HM807000 |
| Material | Steel |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.120 in |
| Tolerance | Precision |
| I.D. | 1.9685 in |
| Weight | 2.275 LB |
| EAN or UPC | 53893693750 |

