- Timken assembly
- consists of 2-JHM720249 cone, 2-JHM720210 cup, 1 -HM720210ES spacer and 1-JXH10010A spacer
- Standard Tolerance
| Assembly | 2TS |
| K Factor | 1.24 |
| O.D. | 6.3 in |
| I.D. | 3.94 in |
| Static Load Rating [Max] | 187000 lbf |
| Tolerance | Standard |
| Series | HM720200 |
| Weight | 13.051 LB |
| EAN or UPC | 53893075969 |

