- HM534100 Series Single Cone
- 6.6929" Straight Bore
- 1.4960" Wide
- 0.120" Maximum Shaft Fillet Radius
- Precision Grade
| Material | Steel |
| Bearing Type | Single Cone |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.120 in |
| Enclosure | Open |
| Tolerance | Precision |
| I.D. | 6.6929 in |
| Bore Type | Round Bore |
| Cone Width | 1.496 in |
| Cup Width | N/A |
| Cone Type | Single Cone |
| Series | HM534100 |
| O.D. | N/A |
| Weight | 6.72 LB |
| EAN or UPC | 53893640433 |

