- Tapered Roller Bearing Set
- 4.3307" ID x 7.087" OD x 1.8504" Wide
- Class 2 (Standard)
| Housing Shoulder Diameter | 6.77 in |
| One-Row Radial Rating C90 | 20000 lbf |
| Static Load Rating [Max] | 125000 lbf |
| I.D. | 4.3307 in |
| O.D. | 7.087 in |
| Assembly | TS |
| K Factor | 1.44 |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Housing Fillet Radius [Max] | 0.1 in |
| Cup Width | 1.4961 in |
| Cone Width | 1.811 in |
| Shaft Fillet Radius [Max] | 0.120 in |
| Series | HM522600 |
| Weight | 19.334 LB |
| EAN or UPC | 53893800820 |

