- Series HM522600 Single Cup
- 7.087" OD x 1.4961" Wide
- 0.100" Maximum Housing Fillet Radius
- Precision Tolerance
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Cup Width | 1.4961 in |
| O.D. | 7.087 in |
| Housing Fillet Radius [Max] | 0.1 in |
| Series | HM522600 |
| I.D. | N/A |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Tolerance | Precision |
| Material | Steel |
| Enclosure | N/A |
| Origin | Cups |
| Weight | 3.531 LB |
| EAN or UPC | 53893635309 |

