- HM516800 Series Single Cone
- 3.3460" Straight Bore
- 1.4960" Wide
- 0.120" Maximum Shaft Fillet Radius
- Precision Grade
| Shaft Fillet Radius [Max] | 0.120 in |
| Series | HM516800 |
| Bearing Type | Single Cone |
| Origin | Cones |
| Cone Type | Single Cone |
| O.D. | N/A |
| Material | Steel |
| Tolerance | Precision |
| Cup Width | N/A |
| Enclosure | Open |
| Bore Type | Round Bore |
| I.D. | 3.346 in |
| Cone Width | 1.496 in |
| Weight | 3.487 LB |
| EAN or UPC | 53893631080 |

