- Series HM516800 Single Cup
- 5.512" OD x 1.2402" Wide
- 0.100" Maximum Housing Fillet Radius
- Precision Tolerance
| Material | Steel |
| Cone Width | N/A |
| Bearing Type | Single Cup |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.1 in |
| Cup Type | Single Cup |
| Tolerance | Precision |
| O.D. Type | Straight |
| Enclosure | N/A |
| Series | HM516800 |
| O.D. | 5.512 in |
| I.D. | N/A |
| Cup Width | 1.2402 in |
| Weight | 1.812 LB |
| EAN or UPC | 53893630953 |

