- Series HM318400 Single Cup
- 6.102" OD x 1.3976" Wide
- 0.100" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | HM318400 |
| Enclosure | N/A |
| Tolerance | Standard |
| K Factor | 1.712413 |
| Material | Steel |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Origin | Cups |
| O.D. | 6.102 in |
| Cup Width | 1.3976 in |
| Cup Type | Single Cup |
| Radial Rating | 17851.6 lbf |
| Housing Fillet Radius [Max] | 0.1 in |
| I.D. | N/A |
| Cone Width | N/A |
| Weight | 2.25 LB |
| EAN or UPC | 53893593814 |

