- H307700 Series Single Cone
- 2.1650" Straight Bore
- 1.5350" Wide
- 0.120" Maximum Shaft Fillet Radius
- Precision Grade
| O.D. | N/A |
| Cone Width | 1.535 in |
| Cup Width | N/A |
| Enclosure | Open |
| Material | Steel |
| I.D. | 2.165 in |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.120 in |
| Cone Type | Single Cone |
| Series | H307700 |
| Origin | Cones |
| Tolerance | Precision |
| Weight | 2.527 LB |
| EAN or UPC | 53893593272 |

