- Series H307700 Single Cup
- 4.331" OD x 1.2598" Wide
- 0.100" Maximum Housing Fillet Radius
- Precision Tolerance
| O.D. | 4.331 in |
| Series | H307700 |
| Tolerance | Precision |
| Cup Type | Single Cup |
| Cone Width | N/A |
| Origin | Cups |
| I.D. | N/A |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.1 in |
| O.D. Type | Straight |
| Material | Steel |
| Bearing Type | Single Cup |
| Cup Width | 1.2598 in |
| Weight | 1.353 LB |
| EAN or UPC | 53893593111 |

