- Tapered Roller Bearing Set
- 3.3465" ID x 5.905" OD x 1.811" Wide
- Class 2 (Standard)
| Cup Width | 1.4961 in |
| Cone/Cup | Cup/Cone |
| Housing Fillet Radius [Max] | 0.1 in |
| O.D. | 5.905 in |
| K Factor | 1.76 |
| Assembly | TS |
| I.D. | 3.3465 in |
| Tolerance | Class 2 (Standard) |
| Cone Width | 1.811 in |
| Series | H217200 |
| Shaft Fillet Radius [Max] | 0.120 in |
| Housing Shoulder Diameter | 5.59 in |
| Static Load Rating [Max] | 100000 lbf |
| One-Row Radial Rating C90 | 17900 lbf |
| Weight | 15.1 LB |
| EAN or UPC | 53893510958 |

