- H211700 Series Single Cone
- 2.5591" Straight Bore
- 1.5160" Wide
- 0.280" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Cone Width | 1.516 in |
| O.D. | N/A |
| Material | Steel |
| I.D. | 2.5591 in |
| Cup Width | N/A |
| Enclosure | Open |
| Tolerance | Standard |
| Radial Rating | 12037.3 lbf |
| Shaft Fillet Radius [Max] | 0.280 in |
| K Factor | 1.732603 |
| Cone Type | Single Cone |
| Origin | Cones |
| Bearing Type | Single Cone |
| Series | H211700 |
| Weight | 2.815 LB |
| EAN or UPC | 53893509723 |

