- Series JF7000 Single Cup
- 5.118" OD x 1.3780" Wide
- 0.100" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| Material | Steel |
| K Factor | 1.75285 |
| Series | JF7000 |
| I.D. | N/A |
| Tolerance | Standard |
| Origin | Cups |
| O.D. | 5.118 in |
| Cone Width | N/A |
| Radial Rating | 14816.7 lbf |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Cup Width | 1.378 in |
| Housing Fillet Radius [Max] | 0.1 in |
| Enclosure | N/A |
| Weight | 1.9 LB |
| EAN or UPC | 53893149905 |

