- Tapered Roller Bearing
- 40 mm Inside Diameter
- 85 mm Outside Diameter
- 32.5 mm Cone Width
| I.D. | 2.1452 in |
| Outside Dia. | 85 mm |
| Inside Dia. | 40 mm |
| Inch/Metric | Inch, Metric |
| Tolerance | Class 2 (Pinion) |
| Rows of Balls | Single |
| Bearing Type | Assembly, Cone |
| Cup Width | 28 mm |
| O.D. | 85 mm |
| Cone Width | 1.4375 in |
| Weight | 1.863 LB |
| EAN or UPC | 53893848716 |

