- Timken TDI assembly
- consists of 1-HM959741DW cone, 2-HM959710 cup
- Standard Tolerance
| Tolerance | Standard |
| K Factor | 0.67 |
| Static Load Rating [Max] | 1.14e+006 lbf |
| O.D. | 19.68 in |
| I.D. | 12.01 in |
| Series | HM959700 |
| Assembly | TDI |
| Weight | 320.48 LB |
| EAN or UPC | 53893805016 |

