- Tapered Roller Bearing Set
- 5" ID x 9" OD x 2 1/8" Wide
- Class 2 (Standard)
| Assembly | TS |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 1.946 in |
| Series | HM926700 |
| K Factor | 0.79 |
| Cone/Cup | Cup/Cone |
| I.D. | 5 in |
| End Play | 0.004 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter | 8.63 in |
| Cup Width | 1 1/2 in |
| Tolerance | Class 2 (Standard) |
| One-Row Radial Rating C90 | 26700 lbf |
| O.D. | 9 in |
| Static Load Rating [Max] | 151000 lbf |
| Weight | 40.878 LB |
| EAN or UPC | 53893712642 |

