- Timken TDO assembly
- consists of 2-HM926745 cone, 1-HM926710D cup and 1 -HM926745XA spacer .008" E.P.
- Standard Tolerance
| Tolerance | Standard |
| End Play | 0.008 in |
| Static Load Rating [Max] | 303000 lbf |
| O.D. | 9 in |
| Series | HM926700 |
| I.D. | 4.933 in |
| K Factor | 0.79 |
| Assembly | TDO |
| Weight | 42.802 LB |
| EAN or UPC | 53893930831 |

