- Tapered Roller Bearing Set
- 4.933" ID x 9" OD x 2 1/8" Wide
- Class 2 (Standard)
| Housing Shoulder Diameter | 8.63 in |
| O.D. | 9 in |
| K Factor | 0.79 |
| I.D. | 4.933 in |
| Assembly | TS |
| Housing Fillet Radius [Max] | 0.13 in |
| One-Row Radial Rating C90 | 26700 lbf |
| Static Load Rating [Max] | 151000 lbf |
| Tolerance | Class 2 (Standard) |
| Series | HM926700 |
| Cone Width | 1.946 in |
| Cup Width | 1.5 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone/Cup | Cup/Cone |
| End Play | 0.008 in |
| Weight | 41.329 LB |
| EAN or UPC | 53893712307 |

