- Tapered Roller Bearing
- 4.5 in Inside Diameter
- 9 in Outside Diameter
- 1.946 in Cone Width
| Rows of Balls | Single |
| O.D. | 9 in |
| I.D. | 2 1/2 in |
| Cone Width | 1 7/16 in |
| Inch/Metric | Inch |
| Tolerance | Class 2 (Pinion) |
| Cup Width | 1 1/2 in |
| Bearing Type | Assembly, Cone |
| Inside Dia. | 4.5 in |
| Outside Dia. | 9 in |
| Weight | 21.75 LB |
| EAN or UPC | 53893711485 |

