- Series HM926700 Single Cup
- 9" OD x 1 1/2" Wide
- 0.130" Maximum Housing Fillet Radius
- Special Steel
- Standard Tolerance
| Tolerance | Standard |
| Cup Width | 1 1/2 in |
| Cup Type | Single Cup |
| Enclosure | N/A |
| Material | Special Steel |
| Origin | Cups |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Series | HM926700 |
| O.D. | 9 in |
| Cone Width | N/A |
| O.D. Type | Straight |
| K Factor | 0.7931117 |
| Bearing Type | Single Cup |
| Radial Rating | 26704.2 lbf |
| Weight | 6.555 LB |
| EAN or UPC | 53893711157 |

