- HM921300 Series Single Cone
- 3.5400" Straight Bore
- 1 7/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 15471.1 lbf |
| K Factor | 0.6744606 |
| Cone Width | 1 7/16 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| I.D. | 3.54 in |
| Origin | Cones |
| Material | Steel |
| Tolerance | Standard |
| Cup Width | N/A |
| Series | HM921300 |
| Enclosure | Open |
| Cone Type | Single Cone |
| O.D. | N/A |
| Weight | 8.193 LB |
| EAN or UPC | 53893708560 |

