- Series HM921300 Double Cup
- 7.479" OD x 2.1300" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | HM921300 |
| Tolerance | Standard |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cups |
| O.D. | 7.479 in |
| I.D. | N/A |
| K Factor | 0.6744606 |
| Cup Type | Double Cup |
| Bearing Type | Double Cup |
| Material | Steel |
| Cone Width | N/A |
| Cup Width | 2.13 in |
| Enclosure | N/A |
| Radial Rating | 15471.1 lbf |
| Weight | 6.7 LB |
| EAN or UPC | 53893708515 |

