- HM914500 Series Single Cone
- 2 3/4" Straight Bore
- 1 5/16" Wide
- 0.160" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Series | HM914500 |
| Enclosure | Open |
| Cone Type | Single Cone |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.160 in |
| I.D. | 2 3/4 in |
| Origin | Cones |
| Bearing Type | Single Cone |
| Cone Width | 1 5/16 in |
| Cup Width | N/A |
| K Factor | 0.6231703 |
| Radial Rating | 9376.3 lbf |
| Weight | 3.604 LB |
| EAN or UPC | 53893707426 |

