- Tapered Roller Bearing Set
- 2 3/4" ID x 5 3/4" OD x 1 7/16" Wide
- Class 2 (Standard)
| Series | HM914500 |
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter | 5.47 in |
| Static Load Rating [Max] | 45400 lbf |
| Assembly | TS |
| K Factor | 0.62 |
| One-Row Radial Rating C90 | 9380 lbf |
| I.D. | 2 3/4 in |
| Tolerance | Class 2 (Standard) |
| Cup Width | 15/16 in |
| Shaft Fillet Radius [Max] | 0.160 in |
| Cone Width | 1 5/16 in |
| Cone/Cup | Cup/Cone |
| O.D. | 5.75 in |
| Weight | 6.16 LB |
| EAN or UPC | 53893707440 |

