- Series HM914500 Single Cup
- 5 3/4" OD x 15/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Radial Rating | 9376.3 lbf |
| I.D. | N/A |
| Cup Width | 0.9375 in |
| Tolerance | Standard |
| Enclosure | N/A |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Steel |
| Origin | Cups |
| Bearing Type | Single Cup |
| K Factor | 0.6231703 |
| O.D. | 5.75 in |
| O.D. Type | Straight |
| Cone Width | N/A |
| Series | HM914500 |
| Weight | 1.993 LB |
| EAN or UPC | 53893707419 |

