- Tapered Roller Bearing Set
- 2 3/8" ID x 5 1/8" OD x 1 7/16" Wide
- Class 2 (Standard)
| One-Row Radial Rating C90 | 9000 lbf |
| I.D. | 2 3/8 in |
| O.D. | 5.125 in |
| End Play | 0.008 in |
| Static Load Rating [Max] | 41100 lbf |
| Cone/Cup | Cup/Cone |
| Shaft Fillet Radius [Max] | 0.200 in |
| Series | HM911200 |
| Housing Shoulder Diameter | 4.87 in |
| Cup Width | 0.9375 in |
| K Factor | 0.71 |
| Tolerance | Class 2 (Standard) |
| Cone Width | 1.3125 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Assembly | TS |
| Weight | 9.916 LB |
| EAN or UPC | 53893705743 |

