Skip to content Skip to navigation menu
Timken Co.HM911242-90010

HM911242-90010

Roller Bearing Cone & Cup Set
Item #100722602
  • Tapered Roller Bearing Set
  • 2 1/8" ID x 5 1/8" OD x 1 7/16" Wide
  • Class 2 (Standard)
Timken Co.HM911242-90010
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tapered Roller Bearing Set
  • 2 1/8" ID x 5 1/8" OD x 1 7/16" Wide
  • Class 2 (Standard)
End Play 0.006 in
O.D. 5.125 in
Cup Width 0.9375 in
K Factor 0.71
Series HM911200
Cone Width 1.3125 in
Housing Shoulder Diameter 4.87 in
One-Row Radial Rating C90 9000 lbf
Shaft Fillet Radius [Max] 0.140 in
Assembly TS
Static Load Rating [Max] 41100 lbf
Housing Fillet Radius [Max] 0.13 in
Cone/Cup Cup/Cone
I.D. 2 1/8 in
Tolerance Class 2 (Standard)
Weight 16.14 LB
EAN or UPC 53893705538
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison