- Series HM911200 Single Cup
- 5.314" OD x 0.8641" Wide
- 0.140" Maximum Housing Fillet Radius
- Standard Tolerance
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.14 in |
| Enclosure | N/A |
| Material | Steel |
| Radial Rating | 8999.2 lbf |
| Origin | Cups |
| Cup Width | 0.8641 in |
| Tolerance | Standard |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Series | HM911200 |
| K Factor | 0.7122371 |
| O.D. | 5.314 in |
| Cup Type | Single Cup |
| Cone Width | N/A |
| Weight | 1.918 LB |
| EAN or UPC | 53893705453 |

