- Series HM911200 Single Cup
- 5 1/8" OD x 15/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Bearing Type | Single Cup |
| Tolerance | Standard |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Series | HM911200 |
| Cone Width | N/A |
| O.D. Type | Flanged |
| Enclosure | N/A |
| O.D. | 5.125 in |
| I.D. | N/A |
| Cup Width | 0.9375 in |
| K Factor | 0.712 |
| Cup Type | Single Cup |
| Radial Rating | 8999.2 lbf |
| Origin | Cups |
| Weight | 1.767 LB |
| EAN or UPC | 53893705354 |

