- Series HM907600 Single Cup
- 4 3/8" OD x 13/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| Cup Width | 0.8125 in |
| Origin | Cups |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Enclosure | N/A |
| Material | Steel |
| K Factor | 0.66107 |
| Radial Rating | 6638.5 lbf |
| Series | HM907600 |
| Tolerance | Standard |
| I.D. | N/A |
| O.D. | 4.375 in |
| Weight | 1.19 LB |
| EAN or UPC | 53893705088 |

