- HM905800 Series Single Cone
- 1.7712" Straight Bore
- 1 1/4" Wide
- 0.100" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.100 in |
| Series | HM905800 |
| Origin | Cones |
| Bearing Type | Single Cone |
| Cone Width | 1.25 in |
| Enclosure | Open |
| Material | Steel |
| Cone Type | Single Cone |
| Cup Width | N/A |
| K Factor | 0.7480304 |
| I.D. | 1.7712 in |
| Radial Rating | 7267.2 lbf |
| O.D. | N/A |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Weight | 1.942 LB |
| EAN or UPC | 53893704951 |

