- Series HM905800 Single Cup
- 4.133" OD x 0.9200" Wide
- 0.100" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.1 in |
| Tolerance | Standard |
| O.D. Type | Straight |
| Enclosure | N/A |
| Origin | Cups |
| Series | HM905800 |
| O.D. | 4.133 in |
| Cone Width | N/A |
| I.D. | N/A |
| Radial Rating | 7267.2 lbf |
| Cup Width | 0.92 in |
| K Factor | 0.7480304 |
| Weight | 1.25 LB |
| EAN or UPC | 53893704890 |

