- HM903200 Series Single Cone
- 1 5/8" Straight Bore
- 1.1140" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Cup Width | N/A |
| Cone Width | 1.114 in |
| Origin | Cones |
| K Factor | 0.7896251 |
| Series | HM903200 |
| Bore Type | Round Bore |
| Tolerance | Standard |
| I.D. | 1 5/8 in |
| Bearing Type | Single Cone |
| Material | Steel |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.060 in |
| Radial Rating | 6210.9 lbf |
| Enclosure | Open |
| Weight | 1.516 LB |
| EAN or UPC | 53893704449 |

