- HM88600 Series Single Cone
- 1 3/8" Straight Bore
- 1" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 4144 lbf |
| K Factor | 1.069868 |
| Material | Steel |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Tolerance | Standard |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 1 in |
| Bearing Type | Single Cone |
| O.D. | N/A |
| I.D. | 1 3/8 in |
| Origin | Cones |
| Bore Type | Round Bore |
| Series | HM88600 |
| Weight | 0.7 LB |
| EAN or UPC | 53893430461 |

