- Series HM88600 Single Cup
- 2.859" OD x 0.7812" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Cone Width | N/A |
| I.D. | N/A |
| Material | Steel |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Radial Rating | 4144 lbf |
| Series | HM88600 |
| Cup Width | 0.7812 in |
| Cup Type | Single Cup |
| O.D. | 2.859 in |
| Bearing Type | Single Cup |
| K Factor | 1.069868 |
| Origin | Cups |
| O.D. Type | Straight |
| Weight | 0.454 LB |
| EAN or UPC | 53893429793 |

