- Tapered Roller Bearing Set
- 1 1/4" ID x 2 7/8" OD x 1.1563" Wide
- Class 2 (Standard)
| Series | HM88500 |
| K Factor | 1.07 |
| Cone Width | 1.0938 in |
| Cone/Cup | Cup/Cone |
| Housing Shoulder Diameter | 2.76 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Shaft Fillet Radius [Max] | 0.050 in |
| One-Row Radial Rating C90 | 4700 lbf |
| Static Load Rating [Max] | 24900 lbf |
| Tolerance | Class 2 (Standard) |
| I.D. | 1 1/4 in |
| O.D. | 2.875 in |
| Assembly | TS |
| Cup Width | 0.9063 in |
| Weight | 1.415 LB |
| EAN or UPC | 53893798752 |

