- HM821500 Series Single Cone
- 3.9362" Straight Bore
- 1 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| K Factor | 0.9637988 |
| Radial Rating | 20343.3 lbf |
| Origin | Cones |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.140 in |
| O.D. | N/A |
| Material | Steel |
| Bearing Type | Single Cone |
| Cone Width | 1.8125 in |
| Series | HM821500 |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Enclosure | Open |
| Bore Type | Round Bore |
| I.D. | 3.9362 in |
| Weight | 8.998 LB |
| EAN or UPC | 53893697895 |

